token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2C-181-Z

2C-037-Z

2C-037-Z CLAMP COLLAR ; 3/8" BORE ZNC PLTD STL 2-PIECE 20/BOX

3/8" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split

Part #

2C-037-Z

BDI #

193428

p65WarningMessage
PRICE
$ 12.13 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0044861050255
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Stainless Steel Screw
Inch - Metric
Inch
Long Description
3/8" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Bore
0.375 Inch | 9.525 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter