token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

G2SC-050-SS

G2SC-050-SS

G2SC-050-SS CLAMP COLLAR ; 1/2" BORE SS 2-PIECE

1/2" Bore; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; Two Piece Split

Part #

G2SC-050-SS

BDI #

195271

p65WarningMessage
PRICE
$ 20.16 / each
$ 20.16 / each
p65WarningMessage

QTY

INVENTORY:
12
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0044861630648
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/2" Bore; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; Two Piece Split
Bore
0.5 Inch | 12.7 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter