token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

M1C-55

M1C-55

M1C-55 CLAMP COLLAR ; 55MM BORE BLK OXD STL 5/BOX

55MM Bore; Shaft Collar; Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split

Part #

M1C-55

BDI #

196633

p65WarningMessage
PRICE
$ 57.07 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31162811
EAN
0044861610558
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Metric
Long Description
55MM Bore; Shaft Collar; Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Bore
2.165 Inch | 55 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.252 Inch | 82.6 Millimeter