token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SC-24S

M2C-55-S

M2C-55-S CLAMP COLLAR ; 55MM BORE SS

55MM Bore; Shaft Collar; Stainless Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split

Part #

M2C-55-S

BDI #

196718

p65WarningMessage
PRICE
$ 229.34 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.396
EAN
0044861964330
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
55MM Bore; Shaft Collar; Stainless Steel; 82.6MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.252 Inch | 82.6 Millimeter
Bore
2.165 Inch | 55 Millimeter