token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MCL-19-F

MCL-19-F

MCL-19-F CLAMP SHAFT COLLAR ; 1PIECE 19MM BORE STEEL

19MM Bore; Shaft Collar; Steel; 40MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split

Part #

MCL-19-F

BDI #

799401

p65WarningMessage
PRICE
$ 26.87 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31162811
EAN
0063452901200
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
MCL-19-F
Weight / LBS
0.25
Long Description
19MM Bore; Shaft Collar; Steel; 40MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.748 Inch | 19 Millimeter
Width
0.591 Inch | 15 Millimeter