token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TCL-6-16-SS

TCL-6-16-SS

TCL-6-16-SS THREADED SHAFT COLLAR ; 1PIECE 3/8"-16 BORE SS

3/8-16 Bore Thread; Shaft Collar; Stainless Steel; 7/8" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded

Part #

TCL-6-16-SS

BDI #

801592

p65WarningMessage
PRICE
$ 43.92 / each
$ 43.92 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31162811
EAN
0634529028605
Bore Threaded
3/8-16
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TCL-6-16-SS
Weight / LBS
0.1
Long Description
3/8-16 Bore Thread; Shaft Collar; Stainless Steel; 7/8" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded
Width
0.344 Inch | 8.738 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter