token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TCL-7-14-SS

TCL-7-14-SS

TCL-7-14-SS THREADED SHAFT COLLAR ; 1PIECE 7/16"-14 BORE SS

7/16-14 Bore Thread; Shaft Collar; Stainless Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded

Part #

TCL-7-14-SS

BDI #

801596

p65WarningMessage
PRICE
$ 54.73 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31162811
EAN
0063452902867
Bore Threaded
7/16-14
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TCL-7-14-SS
Weight / LBS
0.05
Long Description
7/16-14 Bore Thread; Shaft Collar; Stainless Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.344 Inch | 8.738 Millimeter