token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TSP-18-7-SS

TSP-18-7-SS

TSP-18-7-SS THREADED SHAFT COLLAR ; 2PIECE 1-1/8"-7 BORE SS

1-1/8-7 Bore Thread; Shaft Collar; Stainless Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; Two Piece Split Threaded

Part #

TSP-18-7-SS

BDI #

801633

PRICE
$ 190.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31162811
EAN
0634529029435
Bore Threaded
1-1/8-7
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 11/16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TSP-18-7-SS
Weight / LBS
0.23
Long Description
1-1/8-7 Bore Thread; Shaft Collar; Stainless Steel; 1-7/8" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; Two Piece Split Threaded
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter