token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B-LOC B109 25MM

B-LOC B109 25MM

B-LOC B109 25MM KEYLESS BUSHING

Keyless Screw Locking Assembly; 25MM Bore; 42.86MM Outside Diameter; 25MM Length; Steel; B109 Series; M5 X 18 Cap Screw

Part #

T901025

BDI #

17283603

p65WarningMessage
PRICE
$ 85.21 / each
p65WarningMessage

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31163200
EAN
0662345062169
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B109
Cap Screw
M5 X 18
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
B-LOC B109 Mini 25mm
Manufacturer Internal Number
T901025
Weight / LBS
0.397
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 42.86MM Outside Diameter; 25MM Length; Steel; B109 Series; M5 X 18 Cap Screw
Length
0.984 Inch | 25 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.687 Inch | 42.86 Millimeter