token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B-LOC B115 5-15/16IN

B-LOC B115 5-15/16IN

B-LOC B115 5-15/16IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 5-15/16" Bore; 7-7/8" Outside Diameter; 3.228" Length; Steel; B115 Series; M12 X 70 Cap Screw

Part #

B152515

BDI #

17282896

p65WarningMessage
PRICE
$ 999.98 / each
$ 999.98 / each
p65WarningMessage

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.25
UNSPSC
31163200
EAN
0662345042956
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 70
Other Features
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
B-LOC B115 5-15/16"
Manufacturer Internal Number
B152515
Weight / LBS
16
Long Description
Keyless Screw Locking Assembly; 5-15/16" Bore; 7-7/8" Outside Diameter; 3.228" Length; Steel; B115 Series; M12 X 70 Cap Screw
Bore
5.938 Inch | 150.825 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Length
3.228 Inch | 82 Millimeter