token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B-LOC B800 3-7/16IN

B-LOC B800 3-7/16IN

B-LOC B800 3-7/16IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 3-7/16" Bore; 4-1/2" Outside Diameter; 3.78" Length; Steel; B800 Series; M10 X 25 Cap Screw

Part #

T82307

BDI #

17283588

PRICE
$ 772.05 / each
$ 807.89 / each

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.12
UNSPSC
31163200
EAN
0662345061940
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
B-LOC B800 3-7/16"
Manufacturer Internal Number
T82307
Weight / LBS
9
Long Description
Keyless Screw Locking Assembly; 3-7/16" Bore; 4-1/2" Outside Diameter; 3.78" Length; Steel; B800 Series; M10 X 25 Cap Screw
Outside Diameter
4.5 Inch | 114.3 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length
3.78 Inch | 96 Millimeter