Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C133M-35X60-ZN

C133M-35X60-ZN

C133M-35X60-ZN LOCKING ASSY ; 35MM SHAFT ZINC PLATED MTO

Locking Assembly; 35MM Shaft Size; 2.618" Outside Diameter; 1.358" Width; M6 X 20 Screw; 8 Screw

Part #

C133M-35X60-ZN*

BDI #

25087546

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31163200
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.8
Product Detail
Locking Assembly
Product Specification
35MM Shaft Size; 2.618" Outside Diameter; 1.358" Width; M6 X 20 Screw; 8 Screw
Long Description
Locking Assembly; 35MM Shaft Size; 2.618" Outside Diameter; 1.358" Width; M6 X 20 Screw; 8 Screw