token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C170M-42x55

C170M-42x55

C170M-42X55 KEYLESS LOCKING ASSEMBLY ; 1.654" ID X 2.165" OD

Keyless Locking Assembly; 42MM Bore; 78.003MM Outside Diameter; 54MM Length; 59.995MM Length Including Cap; Steel; C170 Series; M6 X 18 Cap Screw

Part #

C170M-42X55

BDI #

194102

p65WarningMessage
PRICE
$ 326.67 / each
p65WarningMessage

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31163200
EAN
0044861077061
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
C170M-42X55
Weight / LBS
2
Long Description
Keyless Locking Assembly; 42MM Bore; 78.003MM Outside Diameter; 54MM Length; 59.995MM Length Including Cap; Steel; C170 Series; M6 X 18 Cap Screw
Bore
1.654 Inch | 42 Millimeter
Length
2.126 Inch | 54 Millimeter
Outside Diameter
3.071 Inch | 78.003 Millimeter
Length Including Cap
2.362 Inch | 59.995 Millimeter