token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C200E-493

C200E-493

C200E-493 KEYLESS LOCKING ASSEMBLY ; 4.937" X 7.087" SELF-RELEASE

Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 1.496" Length; 1-31/32" Length Including Cap; Steel; C200 Series; M12 X 35 Cap Screw

Part #

C200E-493

BDI #

194214

p65WarningMessage
PRICE
$ 682.45 / each
$ 682.45 / each
p65WarningMessage

QTY

INVENTORY:
3
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.71
UNSPSC
31163200
EAN
0044861086179
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M12 X 35
Other Features
20 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
C200E-493
Weight / LBS
8
Long Description
Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 1.496" Length; 1-31/32" Length Including Cap; Steel; C200 Series; M12 X 35 Cap Screw
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
7.087 Inch | 180.01 Millimeter
Length
1.496 Inch | 37.998 Millimeter
Length Including Cap
1.969 Inch | 50.013 Millimeter