token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C405E-525

C405E-525

C405E-525 KEYLESS LOCKING ASSEMBLY ; 5.25" X 7.48" HEAVY-DUTY

Keyless Locking Assembly; 5-1/4" Bore; 7.48" Outside Diameter; 4.567" Length; 5.118" Length Including Cap; Steel; C405 Series; M14 X 90 Cap Screw

Part #

C405E-525

BDI #

194403

p65WarningMessage
PRICE
$ 2,314.83 / each
p65WarningMessage

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
31163200
EAN
0044861086582
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M14 X 90
Other Features
14 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
C405E-525
Weight / LBS
22
Long Description
Keyless Locking Assembly; 5-1/4" Bore; 7.48" Outside Diameter; 4.567" Length; 5.118" Length Including Cap; Steel; C405 Series; M14 X 90 Cap Screw
Length Including Cap
5.118 Inch | 129.997 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Length
4.567 Inch | 116.002 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter