token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL055X085 AS

PL028X055 AS

PL028X055 POWER LOCK

Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw

Part #

PL028X055

BDI #

928932

p65WarningMessage
PRICE
$ 115.01 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31163200
EAN
0097039579973
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M6 X 18
Other Features
8 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL028X055
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw
Length
0.787 Inch | 20 Millimeter
Bore
1.102 Inch | 28 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter