token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL010X023 KE

PL100X133 KE

PL100X133 KE KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 100MM Bore; 133MM Outside Diameter; 54MM Length; 10.008MM Additional Length; Steel; KE Series; M10 X 40 Cap Screw

Part #

PL100X133KE

BDI #

22382255

p65WarningMessage
PRICE
$ 389.40 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
EAN
0097039654700
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M10 X 40
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Weight / LBS
5.1
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 133MM Outside Diameter; 54MM Length; 10.008MM Additional Length; Steel; KE Series; M10 X 40 Cap Screw
Bore
3.937 Inch | 100 Millimeter
Length
2.126 Inch | 54 Millimeter
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Outside Diameter
5.236 Inch | 133 Millimeter