token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL220X285 AS

PL170X225 AS

PL170X225 POWER LOCK

Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; AS Series; M14 X 40 Cap Screw

Part #

PL170X225

BDI #

928958

p65WarningMessage
PRICE
$ 836.65 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
31163200
EAN
0097039580450
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M14 X 40
Other Features
16 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL170X225
Weight / LBS
12
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; AS Series; M14 X 40 Cap Screw
Bore
6.693 Inch | 170 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Length
1.732 Inch | 44 Millimeter