token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RFN 7012 50/80 SST

RFN 7012 50/80 SST

RFN7012 50X80 LOCKING ASSEMBLY ; 50MM ID X 80MM OD X 33.5MM LG

Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24.003MM Length; Keyless Screw Locking Assembly; 9.5MM Additional Length; Steel; RFN 7012 Series; M8 X 22 Cap Screw

Part #

RFN7012 50X80

BDI #

21474083

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7012
Cap Screw
M8 X 22
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
1.3
Long Description
Keyless Screw Locking Assembly; 50MM Bore; 80MM Outside Diameter; 24.003MM Length; Keyless Screw Locking Assembly; 9.5MM Additional Length; Steel; RFN 7012 Series; M8 X 22 Cap Screw
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length
0.945 Inch | 24.003 Millimeter