token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 1450 MM 200X260

SLD 1450 MM 200X260

SLD 1450 MM 200X260 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 64MM Length; 14MM Additional Length for Cap; Steel; SLD1450 Series; M14 Cap Screw

Part #

69790498391 - ARCHIVED

BDI #

599378

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.81
UNSPSC
31163200
EAN
0697904983913
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1450
Cap Screw
M14
Other Features
15 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 1450 MM 200X260
Manufacturer Internal Number
98391
Weight / LBS
23.81
Long Description
Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 64MM Length; 14MM Additional Length for Cap; Steel; SLD1450 Series; M14 Cap Screw
Bore
7.874 Inch | 200 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Length
2.52 Inch | 64 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter