token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 1500 MM 420X515

SLD 1500 MM 420X515

SLD 1500 MM 420X515 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 420MM Bore; 515MM Outside Diameter; 89.992MM Length; 22.008MM Additional Length for Cap; Steel; SLD1500 Series; M22 Cap Screw

Part #

69790410761 - ARCHIVED

BDI #

598321

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
49.04
UNSPSC
31163200
EAN
0697904107616
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1500
Cap Screw
M22
Other Features
40 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 1500 MM 420X515
Manufacturer Internal Number
10761
Weight / LBS
108.025
Long Description
Keyless Screw Locking Assembly; 420MM Bore; 515MM Outside Diameter; 89.992MM Length; 22.008MM Additional Length for Cap; Steel; SLD1500 Series; M22 Cap Screw
Outside Diameter
20.276 Inch | 515 Millimeter
Length
3.543 Inch | 89.992 Millimeter
Additional Length for Cap
0.866 Inch | 22.008 Millimeter
Bore
16.535 Inch | 420 Millimeter