token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 350 MM 42X48

SLD 350 MM 42X48

SLD 350 MM 42X48 SHAFT LOCKING DEVICE

Keyless Split Ring Locking Assembly; 42MM Bore; 48MM Outside Diameter; 8MM Length; Steel; SLD350 Series

Part #

69790498522

BDI #

599452

p65WarningMessage
PRICE
$ 41.24 / each
p65WarningMessage

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31163200
EAN
0697904985221
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 350 MM 42X48 #
Manufacturer Internal Number
98522
Weight / LBS
0.062
Long Description
Keyless Split Ring Locking Assembly; 42MM Bore; 48MM Outside Diameter; 8MM Length; Steel; SLD350 Series
Length
0.315 Inch | 8 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter