token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 350 S MM 56X64

SLD 350 S MM 56X64

SLD 350 S MM 56X64 SHAFT LOCKING DEVICE

Keyless Split Ring Locking Assembly; 56MM Bore; 64MM Outside Diameter; 12MM Length; Steel; SLD350S Series

Part #

69790498578 - ARCHIVED

BDI #

599508

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31163200
EAN
0697904985788
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350S
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 350 S MM 56X64
Manufacturer Internal Number
98578
Weight / LBS
0.11
Long Description
Keyless Split Ring Locking Assembly; 56MM Bore; 64MM Outside Diameter; 12MM Length; Steel; SLD350S Series
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter
Bore
2.205 Inch | 56 Millimeter
Length
0.472 Inch | 12 Millimeter