token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SLD 900 MM 14

SLD 900 MM 14

SLD 900 MM 14 SHAFT LOCKING DEVICE

Keyless Shrink Disc Locking Assembly; 14MM Bore; 38MM Outside Diameter; 10.998MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M5 Cap Screw

Part #

69790498007 - ARCHIVED

BDI #

598938

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31163200
EAN
0697904980073
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M5
Other Features
4 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
SLD 900 MM 14
Manufacturer Internal Number
98007
Weight / LBS
0.33
Long Description
Keyless Shrink Disc Locking Assembly; 14MM Bore; 38MM Outside Diameter; 10.998MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M5 Cap Screw
Bore
0.551 Inch | 14 Millimeter
Length
0.433 Inch | 10.998 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter