token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AN40A

AN15A

AN15A

Locknut; 12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread

Part #

AN15

BDI #

1214487

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
31161716
EAN
4547359017250
Threads per Inch
12
Thread Size
2.933-12
Lockwasher/Lockplate Part Number
W-15
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.875 Inch | 98.425 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter