token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HM 3056

HM 3056

HM3056 LOCKNUT

Locknut; 330MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; MS3056 Lockwasher Part Number; ISO Metric Thread

Part #

HM 3056

BDI #

1357963

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.78
UNSPSC
31161716
EAN
0087796251182
Threads per Inch
Metric
Thread Size
TR280 X 4
Lockwasher/Lockplate Part Number
MS3056
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
14.94732
Long Description
Locknut; 330MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; MS3056 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
12.992 Inch | 330 Millimeter
Thread Pitch Diameter Min
11.024 Inch | 280 Millimeter
Nominal Thickness
1.496 Inch | 38 Millimeter
Thread Pitch Diameter Max
11.102 Inch | 282 Millimeter