token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HML 41 T

HML 41 T

HML 41 T BRG LOCKNUT

Locknut; 250MM Outside Diameter; 30MM Nominal Thickness; TR205 X 4 Thread Size; MSL41 Lockwasher Part Number; ISO Metric Thread

Part #

HML 41 T

BDI #

1302998

p65WarningMessage
PRICE
$ 1,148.83 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.3
UNSPSC
31161716
EAN
7316577014047
Threads per Inch
Metric
Thread Size
TR205 X 4
Lockwasher/Lockplate Part Number
MSL41
Thread Name
ISO Metric
Other Features
Light Series
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
7.55796
Long Description
Locknut; 250MM Outside Diameter; 30MM Nominal Thickness; TR205 X 4 Thread Size; MSL41 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
9.843 Inch | 250 Millimeter
Nominal Thickness
1.181 Inch | 30 Millimeter