token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KM 28

KM 28

KM 28 BEARING LOCKNUT

Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread

Part #

KM28

BDI #

1362325

p65WarningMessage
PRICE
$ 429.92 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31161716
EAN
0087796028760
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MB-28
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
3.44
Long Description
Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter