token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KM30

KM30

KM30 LOCKNUT ; NON RETURNABLE

Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; MB 30 Lockwasher/Lockplate Part Number; ISO Metric

Part #

046298

BDI #

244416

p65WarningMessage
PRICE
$ 222.29 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
23153100
EAN
0782475937318
Threads per Inch
Metric
Thread Size
M150 X 2
Lockwasher/Lockplate Part Number
MB 30
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.475
Long Description
Locknut; 195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; MB 30 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
0.945 Inch | 24 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter