token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KM32

KM32

KM32 LOCKNUT ; NON RETURNABLE

Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; MB 32 Lockwasher/Lockplate Part Number; ISO Metric

Part #

046299

BDI #

244417

p65WarningMessage
PRICE
$ 133.70 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.6
UNSPSC
23153100
EAN
0782475937462
Threads per Inch
Metric
Thread Size
M160 X 3
Lockwasher/Lockplate Part Number
MB 32
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.71
Long Description
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; MB 32 Lockwasher/Lockplate Part Number; ISO Metric
Outside Diameter
8.268 Inch | 210 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter