token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KMTA 22

KMTA 22

KMTA 22 BRG LOCKNUT

140MM Outside Diameter; 32MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMTA 22

BDI #

1269203

p65WarningMessage
PRICE
$ 940.73 / each
$ 940.73 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.397
EAN
7316577655356
Threads per Inch
Metric
Thread Size
M110 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
140MM Outside Diameter; 32MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
5.512 Inch | 140 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter