token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

N 03

N 13

N 13 BRG LOCKNUT ; 18TPI 3-3/8" OD 0.573" NOMINAL THK

18 Threads per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread

Part #

N 13

BDI #

1261273

p65WarningMessage
PRICE
$ 25.42 / each
p65WarningMessage

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
23153100
EAN
7316571385488
Threads per Inch
18
Thread Size
2.548-18
Lockwasher/Lockplate Part Number
W-13
Thread Name
UNS
Inch - Metric
Inch
Long Description
18 Threads per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Outside Diameter
3.375 Inch | 85.725 Millimeter
Thread Pitch Diameter Max
2.517 Inch | 63.932 Millimeter
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Min
2.512 Inch | 63.805 Millimeter