token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SNC18-7S

SNC24-6S

SNC24-6S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

6 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-6 Thread Size; 1.392" Thread Pitch Diameter Min; UNC Thread

Part #

SNC24-6S

BDI #

966949

p65WarningMessage
PRICE
$ 176.91 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31161716
EAN
0751968272410
Threads per Inch
6
Thread Size
1.5-6
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
SNC24-6S
Weight / LBS
0.4
Long Description
6 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-6 Thread Size; 1.392" Thread Pitch Diameter Min; UNC Thread
Outside Diameter
2.375 Inch | 60.325 Millimeter
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
1.392 Inch | 35.357 Millimeter