token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HTW-13

HTW-13

HTW-13 HARDENED TONGUE WASHER ; 3.735" OD 2.588" ID 0.178" THK

3-47/64" Outside Diameter; 2.588" Inside Diameter; 0.178" Thickness

Part #

HTW-13

BDI #

968054

p65WarningMessage
PRICE
$ 49.39 / each
$ 49.39 / each
p65WarningMessage

QTY

Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31161838
EAN
0751968791300
Reversing Tang
Not Applicable
Other Features
Steel | Hardened Tongue Washer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
HTW-13
Weight / LBS
0.28
Long Description
3-47/64" Outside Diameter; 2.588" Inside Diameter; 0.178" Thickness
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
3.735 Inch | 94.869 Millimeter
Thickness
0.178 Inch | 4.521 Millimeter
Inside Diameter
2.588 Inch | 65.735 Millimeter