token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W-15

W 32

W 32 LOCKING WASHER ; 8-7/16" OD 6.389" ID 0.146" THICK

8-7/16" Outside Diameter; 6.389" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-32 Locknut Part Number

Part #

W 32

BDI #

1266888

p65WarningMessage
PRICE
$ 44.91 / each
$ 44.91 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
23153100
EAN
7316576676239
Reversing Tang
No
Locknut Part Number
AN-32
Other Features
Face Dia 7.438 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
8-7/16" Outside Diameter; 6.389" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-32 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
6.389 Inch | 162.281 Millimeter
Thickness
0.146 Inch | 3.708 Millimeter
Outside Diameter
8.438 Inch | 214.325 Millimeter