token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TW112-2

WH-06

WH-06 LOCKWASHER ; 1.193" ID 1.953" OD 0.067" THK

1.953" Outside Diameter; 1.193" Inside Diameter; 0.067" Thickness; 0.166" Tang Width; Reversing Tang; N-06 Locknut Part Number

Part #

WH-06

BDI #

967833

p65WarningMessage
PRICE
$ 6.62 / each
p65WarningMessage

QTY

INVENTORY:
65
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31161801
EAN
0751968710608
Reversing Tang
Yes
Locknut Part Number
N-06
Other Features
Face Dia 1.515 | 13 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WH-06
Long Description
1.953" Outside Diameter; 1.193" Inside Diameter; 0.067" Thickness; 0.166" Tang Width; Reversing Tang; N-06 Locknut Part Number
Tang Width
0.166 Inch | 4.216 Millimeter
Thickness
0.067 Inch | 1.702 Millimeter
Outside Diameter
1.953 Inch | 49.606 Millimeter
Inside Diameter
1.193 Inch | 30.302 Millimeter