token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W 07

WS-02

WS-02 LOCKWASHER ; 1.156" OD 0.601" ID 0.046" THK

1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; NS-02 Locknut Part Number

Part #

WS-02

BDI #

967876

p65WarningMessage
PRICE
$ 7.57 / each
p65WarningMessage

QTY

Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31161801
EAN
0751968730200
Reversing Tang
No
Locknut Part Number
NS-02
Other Features
Face Dia 0.827 | 11 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WS-02
Long Description
1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; NS-02 Locknut Part Number
Thickness
0.046 Inch | 1.168 Millimeter
Outside Diameter
1.156 Inch | 29.362 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Inside Diameter
0.601 Inch | 15.265 Millimeter