token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W 08

WS-26

WS-26 LOCKWASHER ; 7.031" OD 5.191" ID 0.132" THK

7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.132" Thickness; 0.52" Tang Width; No Reversing Tang; NS-26 Locknut Part Number

Part #

WS-26

BDI #

967899

p65WarningMessage
PRICE
$ 1,058.68 / each
$ 1,058.68 / each
p65WarningMessage

QTY

Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.214
UNSPSC
31161801
EAN
0751968732600
Reversing Tang
No
Locknut Part Number
NS-26
Other Features
Face Dia 6.233 | 19 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
WS-26
Weight / LBS
0.46
Long Description
7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.132" Thickness; 0.52" Tang Width; No Reversing Tang; NS-26 Locknut Part Number
Thickness
0.132 Inch | 3.353 Millimeter
Inside Diameter
5.191 Inch | 131.851 Millimeter
Outside Diameter
7.031 Inch | 178.587 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter