Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C-087

C-087

C-087 SET SCREW COLLAR ; 7/8" BORE ZNC PLTD STL 25/BOX

7/8" Bore; Shaft Collar; Steel; 1-1/2" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid

Part #

C-087

BDI #

193168

PRICE
$ 4.80 / each

QTY

INVENTORY:
27
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
EAN
0044861098752
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 5/16
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Inch - Metric
Inch
Long Description
7/8" Bore; Shaft Collar; Steel; 1-1/2" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid
Bore
0.875 Inch | 22.225 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter