token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CR5018K

CR5018K

5018 COUPLING COVER ; POR

Chain Coupling Cover; Die-Cast Aluminum; 122MM Outside Diameter; 106MM Width; 5018 Coupling Size; 150 RPM Maximum Speed

Part #

CR5018K

BDI #

928981

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
UNSPSC
31163000
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
5018
Maximum Speed RPM
150
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.45505
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 122MM Outside Diameter; 106MM Width; 5018 Coupling Size; 150 RPM Maximum Speed
Width
3.346 Inch | 85 Millimeter
Outside Diameter
4.803 Inch | 122 Millimeter