token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CR6018K

CR6018K

6018 COUPLING COVER ; POR 6018 COUPLING COVER

Chain Coupling Cover; Die-Cast Aluminum; 142MM Outside Diameter; 106MM Width; 6018 Coupling Size; 100 RPM Maximum Speed

Part #

CR6018K

BDI #

928982

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.958
UNSPSC
31163000
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
6018
Maximum Speed RPM
100
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.11644
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 142MM Outside Diameter; 106MM Width; 6018 Coupling Size; 100 RPM Maximum Speed
Width
4.173 Inch | 106 Millimeter
Outside Diameter
5.591 Inch | 142 Millimeter