Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6018COV

6018COV

6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID

Chain Coupling; Cover; Plastic; 6-3/8" Outside Diameter; 3-1/16" Width; 6018 Coupling Size; 3000 Maximum Speed (RPM)

Part #

6018COV

BDI #

623706

PRICE
$ 211.24 / each
$ 310.03 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.571
UNSPSC
31163000
EAN
0697950048369
Coupling Type
Chain Coupling
Component
Cover
Material
Plastic
Coupling Size or Series
6018
Maximum Speed RPM
3000
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer Item Number
6018COV
Manufacturer Internal Number
6018COV
Weight / LBS
2.44
Long Description
Chain Coupling; Cover; Plastic; 6-3/8" Outside Diameter; 3-1/16" Width; 6018 Coupling Size; 3000 Maximum Speed (RPM)
Width
3.063 Inch | 77.8 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter