Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SIZE 100 CHAIN CPLG COVER ASSY

SIZE 100 CHAIN CPLG COVER ASSY

SIZE 100 CHAIN CPLG COVER ASSY

Chain Coupling; Cover; Aluminum; 10-1/8" Outside Diameter; 5.25" Width; 10020 Coupling Size; 1800 Maximum Speed (RPM)

Part #

099024

BDI #

251496

PRICE
$ 977.93 / each
$ 1,564.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.706
UNSPSC
31163000
EAN
0782475046614
Coupling Type
Chain Coupling
Component
Cover
Material
Aluminum
Coupling Size or Series
10020
Maximum Speed RPM
1800
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SIZE 100 CHAIN CPLG COVER ASSY
Manufacturer Internal Number
099024
Weight / LBS
12.2
Long Description
Chain Coupling; Cover; Aluminum; 10-1/8" Outside Diameter; 5.25" Width; 10020 Coupling Size; 1800 Maximum Speed (RPM)
Outside Diameter
10.125 Inch | 257.175 Millimeter
Width
5.25 Inch | 133.35 Millimeter