Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1080/90 COVER HARDWARE VERTICAL IMPERIAL

1035/40G20/52 FSTNER SET

1035/40G20/52 FASTENER SET ; 729201 FOR GEAR COUPLING

Exposed Bolt Sleeve Fastener Kit; 1035G | 1040G Size or Series; Gear Coupling Type

Part #

10011029

BDI #

18104873

PRICE
$ 159.52 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.306
UNSPSC
31163000
EAN
0782934012402
Part Type
Exposed Bolt Sleeve Fastener Kit
Coupling Size or Series
1035G | 1040G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Exposed Bolt
Keyword String
Fastener Sleeve Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1035/40G FSTNR SET EXP BLT
Manufacturer Internal Number
0729201
Weight / LBS
5.08
Long Description
Exposed Bolt Sleeve Fastener Kit; 1035G | 1040G Size or Series; Gear Coupling Type