Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1070T10 KIT DE SELLOS

1040T10 SEAL KIT

1040T10 SEAL KIT ; 776652 FOR GRID COUPLING

Horizontal Split Cover Seal Kit; 1040T10 Size or Series; Grid Coupling Type

Part #

10055344

BDI #

18105010

PRICE
$ 40.78 / each
$ 46.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
23153100
EAN
0782934029776
Part Type
Horizontal Split Cover Seal Kit
Coupling Size or Series
1040T10
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Horizontal Split
Keyword String
Seal Cover Horizontal Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T10 SEAL KIT
Manufacturer Internal Number
0776652
Weight / LBS
0.03
Long Description
Horizontal Split Cover Seal Kit; 1040T10 Size or Series; Grid Coupling Type