Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1050T10 SEAL KIT

1050T10 SEAL KIT

1050T10 SEAL KIT ; 776653 FOR GRID COUPLING

Horizontal Split Cover Seal Kit; 1050T10 Size or Series; Grid Coupling Type

Part #

10055345

BDI #

18105084

PRICE
$ 40.78 / each
$ 46.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
23153100
EAN
0782934029783
Part Type
Horizontal Split Cover Seal Kit
Coupling Size or Series
1050T10
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Horizontal Split
Keyword String
Seal Cover Horizontal Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1050T10 SEAL KIT
Manufacturer Internal Number
0776653
Weight / LBS
0.03
Long Description
Horizontal Split Cover Seal Kit; 1050T10 Size or Series; Grid Coupling Type