Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DGF 5.0 HARDWARE KIT

DGF 5.0 HARDWARE KIT

DGF 5.0 HARDWARE KIT ; POR

Hardware Kit; 5 Size or Series; Gear Coupling Type

Part #

013145

BDI #

240251

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.086
UNSPSC
31162800
EAN
0782475318513
Part Type
Hardware Kit
Coupling Size or Series
5
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Kit Includes Bolts - Locknuts - Washers
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Hardware
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
DGF 5.0 HARDWARE KIT
Manufacturer Internal Number
013145
Weight / LBS
9
Long Description
Hardware Kit; 5 Size or Series; Gear Coupling Type