token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AL15-A 24MM

SX278-6 4-3/8 1X1/2 KW

SX278-6 4-3/8 1X1/2 KW HUB ; FOR SX 278-6 DISC CPLG

4-3/8" Bore; 6.85" Hub Diam; Disc Coupling; Hub; Shaft; Finished Bore; Steel; 10.95" Flange Outside Diam; 10.95" Outside Diam; 4.92" Length Thru Bore; 278-6; No Bushing; Keyway; Unbalanced 2800 | Balanced 7000 Max Speed; 125700In-Lbs Torque

Part #

69790413308 - ARCHIVED

BDI #

598426

p65WarningMessage
p65WarningMessage
No Longer Available
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
18.36
UNSPSC
31163012
EAN
0697904133080
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
278-6
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
Unbalanced 2800 | Balanced 7000
Torque
125700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Torsionally Rigid
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer Item Number
SX278-6 HUB 4-3/8 1"X1/2 KW
Manufacturer Internal Number
13308
Weight / LBS
40.45
Long Description
4-3/8" Bore; 6.85" Hub Diam; Disc Coupling; Hub; Shaft; Finished Bore; Steel; 10.95" Flange Outside Diam; 10.95" Outside Diam; 4.92" Length Thru Bore; 278-6; No Bushing; Keyway; Unbalanced 2800 | Balanced 7000 Max Speed; 125700In-Lbs Torque
Length Thru Bore
4.92 Inch | 124.968 Millimeter
Bore Range
0 Inch | 0 Millimeter
Flange Outside Diameter
10.95 Inch | 278.13 Millimeter
Hub Diameter
6.85 Inch | 173.99 Millimeter
Outside Diameter
10.95 Inch | 278.13 Millimeter
Bore
4.375 Inch | 111.125 Millimeter