Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8H POLY-DISC CPLG FLG 2517

10H POLY-DISC CPLG FLG 3030

10H POLY-DISC CPLG FLG 3030

6" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 15/16 To 3-1/4" Bore Range; 10" Flange Outside Diam; 10" Outside Diam; 3" Length Thru Bore; 10H; 3030; Keyway; 2000 Max Speed; 10900In-Lbs Torque

Part #

008049

BDI #

239479

PRICE
$ 778.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
14.237
UNSPSC
31163012
EAN
0782475006823
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
10H
Bushing Size if bushed
3030
Keyway Yes/No
Yes
Maximum Speed RPM
2000
Torque
10900In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10H POLY-DISC CPLG FLG 3030
Manufacturer Internal Number
008049
Weight / LBS
31.36
Long Description
6" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 15/16 To 3-1/4" Bore Range; 10" Flange Outside Diam; 10" Outside Diam; 3" Length Thru Bore; 10H; 3030; Keyway; 2000 Max Speed; 10900In-Lbs Torque
Outside Diameter
10 Inch | 254 Millimeter
Hub Diameter
6 Inch | 152.4 Millimeter
Flange Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
15/16 To 3-1/4 Inch | 22 To 80 Millimeter