Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-5/8F POLY-DISC CPLG FLG 1008

2-5/8F POLY-DISC CPLG FLG 1008

2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT

2-5/8" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1" Bore Range; 2-5/8" Outside Diam; 1" Length Thru Bore; 2-5/8F; 1008; Keyway; 3600 Max Speed; 180In-Lbs Torque

Part #

008058

BDI #

239481

PRICE
$ 102.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.463
UNSPSC
31163012
EAN
0782475006847
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Material
Not Available
Coupling Size or Series
2-5/8F
Bushing Size if bushed
1008
Keyway Yes/No
Yes
Maximum Speed RPM
3600
Torque
180In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Category - BDI
Couplings Disc Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2-5/8F POLY-DISC CPLG FLG 1008
Manufacturer Internal Number
008058
Weight / LBS
1.02
Long Description
2-5/8" Hub Diam; Disc Coupling; Hub; Shaft; Bushed; Not Available; 1/2 To 1" Bore Range; 2-5/8" Outside Diam; 1" Length Thru Bore; 2-5/8F; 1008; Keyway; 3600 Max Speed; 180In-Lbs Torque
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter